Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31013
Mfr # 31013
Zoro # G8663781
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Mount Hitch
- Material Carbon Steel
- Application Truck, Jeep, Van or SUV
- For Use With Toyota Tacoma
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31013
- Zoro # G8663781
- UPC # 612314310135
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Type | Front Mount Hitch |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
For Use With | Toyota Tacoma |
Color | Black |
Item | Front Mount Hitch w/2" Receiver,31013 |
Includes | All Necessary Installation Hardware |
Description
Front Mount Hitch w/2 In. Receiver,31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Fuse Replacement, 3 Pin/12V Plug (RPPSCBH-3CP)
- BUYERS PRODUCTS Stainless Steel Flush Mount 3-Point T-handle latch kit (L8835)
- DONALDSON Air Filter, Safety Radialseal, P629463 (P629463)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7773)
- CURT Front Mount Hitch w/2" Receiver, 31038 (31038)
- CURT Front Mount Hitch w/2" Receiver, 31084 (31084)
- CURT Front Mount Hitch w/2" Receiver, 31015 (31015)
- CURT Front Mount Hitch w/2" Receiver, 31064 (31064)
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- CURT Front Mount Hitch w/2" Receiver, 31012 (31012)
- FAB FOURS RANCH 2IN RECEIVER (FITS ALL FULL SIZE BLACK STEEL FRONT BUMPERS) (M1750-1)
- Curt Trailer & Towing Hitches