Shop All Front Mount Hitches
Curt
Front Mount Hitch w/2" Receiver, 31012
Mfr # 31012
Zoro # G8663833
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Necessary Installation Hardware
- Type Front Mount Hitch
- Size (In.) 2"
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 31012
- Zoro # G8663833
- UPC # 612314002429
- Country of Origin United States
- Category Front Mount Hitches
Dimensions
Size (In.) | 2" |
Details
Includes | All Necessary Installation Hardware |
Type | Front Mount Hitch |
Color | Black |
Material | Carbon Steel |
Application | Truck, Jeep, Van or SUV |
For Use With | Cadillac Escalade, Chevy Avalanche, Silverado 1500, Suburban 1500 or Tahoe and GMC Sierra 1500 or Yukon |
Item | Front Mount Hitch w/2" Receiver,31012 |
Description
Front Mount Hitch w/2 In. Receiver,31012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, Size 32 In (78-320)
- UNIVERSAL AIR COND Expansion Valve, Ex9448C (EX9448C)
- BAJA DESIGNS S8, 30" DRIVING/COMBO AMBER, LED LIGHT BAR (703013)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- CURT Front Mount Hitch w/2" Receiver, 31077 (31077)
- CURT Front Mount Hitch w/2" Receiver, 31064 (31064)
- CURT Front Mount Hitch w/2" Receiver, 31228 (31228)
- CURT Front Mount Hitch w/2" Receiver, 31069 (31069)
- CURT Front Mount Hitch w/2" Receiver, 31352 (31352)
- CURT Front Mount Hitch w/2" Receiver (31089)
- CURT Front Mount Hitch w/2" Receiver, 31198 (31198)
- Curt Trailer & Towing Hitches