Shop All Trailer Hitch Balls
Curt
Frgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L
Mfr # 45340
Zoro # G8663748
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Receiver Tube
- Type Xtra Duty Forged Ball Mount
- Material Steel
- Color Black
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45340
- Zoro # G8663748
- UPC # 612314453405
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Length | 8-1/2" |
Size (In.) | 2" Shank |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Hitch Size | 2 in |
Details
Item | Towing Ball Mount |
For Use With | Receiver Tube |
Type | Xtra Duty Forged Ball Mount |
Material | Steel |
Color | Black |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Tongue Capacity | 2,550 lb |
Finish | Powder Coated |
Rise | 1 in |
Drop | 2 in |
Weight | 11.2 lb |
Resistance Properties | Rust-Resistant, Scratch-Resistant, UV-Resistant |
Mount w/ Hitch Ball Style | Non-Adjustable |
Ball Mount Style | Ball Mount |
Gross Vehicle Weight Capacity | 17,000 lb |
Gross Towing Weight Capacity | 17,000 lb |
Pin Hole to Hitch Ball Distance | 8 1/2 in |
Vehicle Class | V |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 17,000 lb, Gross Vehicle Weight Capacity 17,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 11.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- GROTE Clearance/Marker, PC Rated, LED, Yellow (46133)
- MOBIL MOBIL FULL SYNTHETIC 5W-20, 1QT (125196)
- SHURFLO Shurflo Blaster II Black 45 PSI 3.5 GPM Washdown Pump 9" x 5" x 4 1/8" (4238-121-E07)
- CURT Replacement Rebellion XD Dual Ball, 2" & 2-5/16", Up to 20K (45953)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40036)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40074)
- CURT ATV Ball Mount 3-in-1,45005 (45005)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40247)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- REESE Hitch Ball, 2 In (7029020)
- Curt Trailer & Towing Hitches