Shop All Trailer Hitch Balls
Curt
Forgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L
Mfr # 45341
Zoro # G8663720
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Receiver Tube
- Material Steel
- Length 8-1/2"
- Size (In.) 2" Shank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45341
- Zoro # G8663720
- UPC # 612314453412
- Country of Origin United States
- Category Trailer Hitch Balls
Dimensions
Length | 8-1/2" |
Size (In.) | 2" Shank |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Details
Item | Towing Ball Mount |
For Use With | Receiver Tube |
Material | Steel |
Color | Black |
Type | Xtra Duty Forged Ball Mount |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Drop | 4 in |
Rise | 3 in |
Tongue Capacity | 2,550 lb |
Finish | Powder Coated |
Weight | 12.51 lb |
Gross Towing Weight Capacity | 17,000 lb |
Gross Vehicle Weight Capacity | 17,000 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Pin Hole to Hitch Ball Distance | 8 1/2 in |
Resistance Properties | Rust-Resistant, Scratch-Resistant, UV-Resistant |
Ball Mount Style | Ball Mount |
Vehicle Class | V |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 17,000 lb, Gross Vehicle Weight Capacity 17,000 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable, Weight 12.51 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment 7-Way RV Blde Harnss, 6 ft., 56601 (56601)
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- GROTE Lamp Push (61851)
- RAYMARINE ST-Ng to DeviceNet Female (A80675)
- CURT HITCH BAL MOUNT STL 7.5in. (45830)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel (40087)
- CURT Replacement 1-1/4" Sway Control Ball (40093)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- CURT Commercial Duty Forged Ball Mount (45460)
- CURT Ball Mount Tongue Sleeve, 2-1/2"Tngue Slv (45007)
- BUYERS PRODUCTS Dual Ball Hitch Solid Shank With Black Balls (2 in., 2-5/16 in.) (1802215)
- Curt Trailer & Towing Hitches