Shop All Towing Rings, Hooks & Tow Eyes
Curt
Fold-Away Rope Hook, 1200 lb., 83060
Mfr # 83060
Zoro # G8663641
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect For Cargo Management in Trailers, Trucks and Vans
- Type Fold-Away Rope Hook
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83060
- Zoro # G8663641
- UPC # 612314106028
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Perfect For Cargo Management in Trailers, Trucks and Vans |
Type | Fold-Away Rope Hook |
Item | Fold-Away Rope Hook,1200 lb.,83060 |
Includes | Mounting hardware |
Description
Fold-Away Rope Hook,1200 lb.,83060
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- GROTE Clearance/Marker Lamp, 2In, LED, Yellow (47113)
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- STENS Oem Replacement Belt 266-157 For Ferris 5103616 (266-157)
- CURT Custom Wiring Harness, 56090 (56090)
- CURT Receiver Tube Extndr, 2" Shnk, 3500 lb., 8" (45791)
- CURT Custom Wiring Harness, 56172 (56172)
- CURT Custom Wiring Harness, 55312 (55312)
- CURT Surface-Mounted Tie-Down D-Ring, 3"x3" (83742)
- CURT Clevis Grab Hook, 3900 lb., 5/16" (81340)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- Curt Towing Rings, Hooks & Tow Eyes