Shop All Trailer Wiring
Curt
Flt 4Way Lcnse Plte Lght Plug w/36" Wire
Mfr # 58405
Zoro # G8652310
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Type 4-Way Connector
- For Use With Vehicles with Two-Wire Systems
- Connection Type 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58405
- Zoro # G8652310
- UPC # 612314014057
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Flat 4-Way License Plate Light Plug w/36" Wire |
Application | Vehicle Tail Light Assembly |
Type | 4-Way Connector |
For Use With | Vehicles with Two-Wire Systems |
Connection Type | 4-Way Flat |
Description
Flat 4-Way License Plate Light Plug w/36 In. Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 20X8/21X7-10 (TR6) (TUN5006)
- POLYVANCE $PADDED DASH FILLER 8oz CAN (UR2050-9)
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT Custom Wiring Harness, 56423 (56423)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- Curt Trailer Wiring