Shop All Trailer Wiring
Curt
Flat Connector 5-Way Tester
Mfr # 57505
Zoro # G8653053
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer and Tow Vehicle
- Connection Type 5-Way Flat
- Type 5-Way Flat Connector Tester
- Material Plastic
- Features Constructed with LED Lights for Long-Lasting Use, Tests 5-way Flat for Tail Lights, Brake Lights, Turn Signals and Reverse Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57505
- Zoro # G8653053
- UPC # 612314055050
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 1 7/8 in |
Overall Width | 2 3/8 in |
Details
Item | Automotive Electrical Plug |
For Use With | Trailer and Tow Vehicle |
Connection Type | 5-Way Flat |
Type | 5-Way Flat Connector Tester |
Material | Plastic |
Features | Constructed with LED Lights for Long-Lasting Use, Tests 5-way Flat for Tail Lights, Brake Lights, Turn Signals and Reverse Lights |
Includes | Dust Cover |
Standards | IP67 |
Color | Black |
Product Type | Flat Connector Tester |
Description
Automotive Electrical Plug, Product Type Flat Connector Tester, Connection Type 5-Way Flat, For Use With Trailer and Tow Vehicle, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height 1 7/8 in, Overall Width 2 3/8 in, Standards IP67, Features Constructed with LED Lights for Long-Lasting Use, Tests 5-way Flat for Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (19995)
- QUICKCABLE Single Point, Small Base, 3/8", Red (509690-001)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-76075)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Butt Connectors, 22-18 Wire Gauge, PK100 (59421)
- CURT Combo Trailer Light (53440)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Electrical Trailer Adapter, 57240 (57240)
- GROTE Connector, Square, 4-Pole, 18 Gauge (82-1036)
- Curt Trailer Wiring