Shop All Trailer Wiring
Curt
Flat Cnnctr 5Way Plug/Socket w/72" Wire
Mfr # 58550
Zoro # G8652931
original price:
$11.47
8% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5-Way Flat Connector Plug and Socket
- For Use With Tail Lights, Brake Lights, Turn Signals and Reverse Lights
- Connection Type 5-Way Flat
- Length 72" (Wire)
- Material Rubber Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58550
- Zoro # G8652931
- UPC # 612314555550
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 72" (Wire) |
Details
Type | 5-Way Flat Connector Plug and Socket |
For Use With | Tail Lights, Brake Lights, Turn Signals and Reverse Lights |
Item | Flat Cnnctr 5-Way Plug/Socket w/72" Wire |
Connection Type | 5-Way Flat |
Material | Rubber Molded |
Description
Flat Cnnctr 5-Way Plug/Socket w/72 In. Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Male Tip 5" x3" x2" (A-6602-16-16-P)
- SEA-DOG Screw-Out Deck Plate - White - 5" (335750-1)
- LISLE Oil Filter Strap Wrench, 2-3/8"x2-5/8" (54400)
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- CURT Brake Control Harness, 51451 (51451)
- CURT Electrical Adapter 4Way Flat Vehicle to USCAR (56476)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- CURT Combo Trailer Light (53440)
- CURT Brake Control Adapter Harness (51520)
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- Curt Trailer Wiring