Shop All Trailer Wiring
Curt
Flat Cnnctr 5-Way Sckt w/60" Wires, 58531
Mfr # 58531
Zoro # G8653117
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Length 60" (Wire)
- Type 5-Way Flat Connector Socket
- For Use With Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58531
- Zoro # G8653117
- UPC # 612314001538
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 60" (Wire) |
Wire Length | 60 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Type | 5-Way Flat Connector Socket |
For Use With | Vehicle |
Connection Type | 5-Way |
Material | Rubber Molded |
Includes | Wire |
Features | Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
Product Type | Five-Way Flat Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Five-Way Flat Connector, Connection Type 5-Way, Contact Material Metal, For Use With Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 60 in, Features Connects Tail Lights, Brake Lights, Turn Signals and Reverse Lights, Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS M-Benz W126 82-91 Trunk Seal, 1267500198 (1267500198)
- BOOMERANG RUBBER Mud Flaps, 14 in X 24 in, Rubber, Black (SRI2414A1PL)
- WIX FILTERS Air Filter, 42550 (42550)
- FABTECH 09-13 F150 UCA REPLACEMENT BUSHING KIT (FTS98017)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- CURT Electrical Trailer Adapter, 58414 (58414)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- CURT Taillight Converter, 24V (56424)
- HOPKINS 4 FLAT TO 5 FLAT NEW ADAPTER (47515)
- Curt Trailer Wiring