Shop All Trailer Wiring
Curt
Flat Cnnctr 5-Way Plug w/48" Wires, 58540
Mfr # 58540
Zoro # G8652983
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 5-Way Flat
- For Use With Tail Lights, Brake Lights, Turn Signals and Reverse Lights
- Type 5-Way Flat Connector Plug
- Material Rubber Molded
- Length 48" (Wire)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58540
- Zoro # G8652983
- UPC # 612314101542
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 48" (Wire) |
Details
Connection Type | 5-Way Flat |
For Use With | Tail Lights, Brake Lights, Turn Signals and Reverse Lights |
Type | 5-Way Flat Connector Plug |
Material | Rubber Molded |
Item | Flat Connector 5-Way Plug w/48" Wires,58540 |
Description
Flat Connector 5-Way Plug w/48 In. Wires,58540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood SWIVL-EZE LakeSport 2-3/8" Extension Post - 13" High (238613L1)
- CURT Rnd 6-Way Cnnctr Plug, Trailer Side, 58080 (58080)
- WIDE OPEN OE Replacement CV Axle for KUBOTA FRONT RTV400Ci/RTV500 (KUB-7001)
- FAIRCHILD INDUSTRIES Kd4014 - 1987-1995 Jeep Wrangler Hardtop Corner Seal Kit (KD4014)
- CURT Dual-Output 7/4-Way Cnnctr w/Backup Alrm (57101)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- Curt Trailer Wiring