Shop All Trailer Wiring
Curt
Flat 4-Way Lcns Plate Lght Plug Adapter
Mfr # 57404
Zoro # G8652301
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- Includes 4-Way Flat; 4-Way Round; 5-Way Flat; 6-Way Round; 7-Way RV Blades
- Type 4-Way Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57404
- Zoro # G8652301
- UPC # 612314004041
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Application | Vehicle Tail Light Assembly |
Item | Flat 4-Way License Plate Light Plug Adapter |
Connection Type | 4-Way Flat |
Includes | 4-Way Flat; 4-Way Round; 5-Way Flat; 6-Way Round; 7-Way RV Blades |
Type | 4-Way Connector |
Description
Flat 4-Way License Plate Light Plug Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P171616 Replacement/Interchange Spin-On Filter (MF0058028)
- JTM PRODUCTS Murphy's Slix Black Tire Lubricant 25 Lb Pail (JTMF10085)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA (DILSG-2)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- CURT Electrical Trailer Adapter, 57240 (57240)
- CURT Electrical Trailer Adapter, 58414 (58414)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- DRYCONN Dryconn Waterproof Direct Bury Wire, PK3 (98105)
- Curt Trailer Wiring