Shop All Trailer Wiring
Curt
Flat 4-Way Connector Tester
Mfr # 58261
Zoro # G8652143
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type 4-Way Connector Tester
- For Use With Tail Lights, Brake Lights and Turn Signals
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58261
- Zoro # G8652143
- UPC # 612314926091
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Connection Type | 4-Way Flat |
Item | Flat 4-Way Connector Tester |
Type | 4-Way Connector Tester |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Material | Plastic |
Description
Flat 4-Way Connector Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 6400 Swivel Tongue Jack - 6 in. Wheel (22440)
- SKF Shaft Seal, 1-1/4 x 1-1/2 x 1/8", HM14, Nitrile (12330)
- OTC Crankshaft Rear Seal (7786)
- SUNEX Sunex Tools 8507 Padded Creeper Seat (8507)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Brake Control Harness, 51372 (51372)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT Electrical Trailer Adapter, 57241 (57241)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- Curt Trailer Wiring