Shop All Trailer Wiring
Curt
Flat 4-Way Connector Tester
Mfr # 58260
Zoro # G8652170
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Plastic
- Material Plastic
- For Use With Trailer and Tow Vehicle
- Type 4-Way Connector Tester
- Connection Type 4-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58260
- Zoro # G8652170
- UPC # 612314926008
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Insulation Material | Plastic |
Material | Plastic |
For Use With | Trailer and Tow Vehicle |
Type | 4-Way Connector Tester |
Connection Type | 4-Way |
Features | Constructed with Led Lights, Tests 4-Way Flat Connection for Tail Lights, Brake Lights and Turn Signals |
Contact Material | Metal |
Product Type | Four-Way Flat Connector |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Plastic, Wire Gauge Not Applicable, Wire Length Not Applicable, Features Constructed with Led Lights, Tests 4-Way Flat Connection for Tail Lights, Brake Lights and Turn Signals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Pipe (TT4KTV606G)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement (S-2290)
- WESTWARD Battery Cable, 4 ga, 25ft., Black (19YD46)
- MEVOTECH 92-92 Cadillac Fleetwood/92-92 Olds Tor Bearing W/Hub, H513087 (H513087)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT 7Way RV Blade Connector Tester (58272)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Ford F150 with LED Taillights (56481)
- HOPKINS 08-13 TOYOTA TUNDRA W/O TOW WIRING KIT (43395)
- Curt Trailer Wiring