Shop All Trailer Wiring
Curt
Flat 4-Way Connector Socket, 58044
Mfr # 58044
Zoro # G8652161
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Type 4-Way Connector
- Application Vehicle Tail Light Assembly
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58044
- Zoro # G8652161
- UPC # 612314000142
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Wire Length | 60 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Type | 4-Way Connector |
Application | Vehicle Tail Light Assembly |
For Use With | Trailer and Tow Vehicle |
Includes | Snap Locks, Wire |
Connection Type | 4-Way |
Features | Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
Contact Material | Metal |
Product Type | Four-Way Flat Connector Kit |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector Kit, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 60 in, Features Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Snap Locks, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, PK 10 (B38ZY10)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165354 (P165354)
- TIMKEN Differential Bearing - Front Outer, 24780 (24780)
- CURT Flat 4-Way Connector Plug/Socket, 58051 (58051)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Brake Controller Harness, Select Palisade, Santa Cruz, Telluride (Packaged) (51529)
- CURT Brake Control Adapter Harness (51520)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 5-Way Flat Trailer (57282)
- BUYERS PRODUCTS Buyers Products Rubber Boot For 7-Way Connectors - (TC1007B)
- Curt Trailer Wiring