Shop All Trailer Wiring
Curt
Flat 4-Way Connector Socket, 58040
Mfr # 58040
Zoro # G8652231
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Connection Type 4-Way
- Application Vehicle Tail Light Assembly
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58040
- Zoro # G8652231
- UPC # 612314904006
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Wire Length | 60 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Connection Type | 4-Way |
Application | Vehicle Tail Light Assembly |
For Use With | Trailer and Tow Vehicle |
Type | 4-Way Connector |
Features | Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug |
Includes | Wire |
Contact Material | Metal |
Product Type | Four-Way Flat Connector |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 60 in, Features Splices Into Vehicle Wiring to Provide A Connection for A Trailer Plug, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Towing Pivot Lock Hitch Pin, 5/8 In (1465DATSC)
- TECNOSEAL Magnesium Hull Plate Anode 8-3/8" x 4-1/32" x 1-1/16" (TEC-Z-406MG)
- SPRINGFIELD MARINE Springfield Marine 1300713 Plug-In Fixed Height Post - 13", Packaged (1300713)
- BUYERS PRODUCTS 6-Way Die-Cast Metal Trailer Connector - Trailer Side (TC2006)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- CURT Flat 4-Way Lcns Plate Light Plug Adapter (58404)
- CURT Brake Control Harness, 51452 (51452)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Brake Control Harness, 51373 (51373)
- CURT Brake Control Harness, 51342 (51342)
- WEATHER GUARD Refrigerant Tank Rack 4X30 (9864-3-01)
- Curt Trailer Wiring