Curt

Flat 4-Way Connector Plug/Socket, 58380


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Insulation Material Rubber
  • Wire Gauge 16 ga
  • Type 4-Way Connector
  • Connection Type 4-Way
  • Application Vehicle Tail Light Assembly
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Curt
  • MFR # 58380
  • Zoro # G8652100
  • UPC #
    612314938001
  • Country of Origin Taiwan, Province of China
  • Category Trailer Wiring

Dimensions

Wire Length 12 in

Details

Item Automotive Electrical Plug
Insulation Material Rubber
Wire Gauge 16 ga
Type 4-Way Connector
Connection Type 4-Way
Application Vehicle Tail Light Assembly
For Use With Trailer and Tow Vehicle
Features Connects Tail Lights, Brake Lights and Turn Signals, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer
Includes Wire
Product Type Four-Way Flat Connector
Contact Material Metal

Description

Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 12 in, Features Connects Tail Lights, Brake Lights and Turn Signals, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer, Includes Wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.