Shop All Trailer Hitches
Curt
Flat 4-Way Connector Plug/Socket, 58344
Mfr # 58344
Zoro # G8652049
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12" (Wire)
- Material Rubber Molded
- Connection Type 4-Way Flat
- For Use With Tail Lights, Brake Lights and Turn Signals
- Type 4-Way Flat Connector Plug and Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58344
- Zoro # G8652049
- UPC # 612314013043
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 12" (Wire) |
Details
Material | Rubber Molded |
Item | Flat 4-Way Connector Plug/Socket,58344 |
Connection Type | 4-Way Flat |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Type | 4-Way Flat Connector Plug and Socket |
Application | Vehicles and Trailers With Two-Wire Systems |
Description
Flat 4-Way Connector Plug/Socket,58344
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- BRUSH RESEARCH MANUFACTURING 10-SJD O-Ring Groove Cleaner Brush, 5.5" Major Diameter, 17" OAL, Nylon, Cut For Power (10SJD)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- CURT Trailer Hitch, 2" Receiver, Class 3,13143 (13143)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15363 (15363)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12051 (12051)
- CURT Trailer Hitch, 2" Receiver, Class 3,13293 (13293)
- GEN-Y HITCH PHANTOM-X Sway Control Plate .7K TW 7K Towing (GH-13098X)
- Curt Trailer Hitches