Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug/Socket, 58305
Mfr # 58305
Zoro # G8652021
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Way Connector
- Application Vehicle Tail Light Assembly
- Connection Type 4-Way Flat
- For Use With Vehicles and Trailers with Two-Wire Systems
- Includes Snap Locks; Trailer-End Plug with 12" Lead and Vehicle-End Socket with 48" Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58305
- Zoro # G8652021
- UPC # 612314013050
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Flat 4-Way Connector Plug/Socket,58305 |
Type | 4-Way Connector |
Application | Vehicle Tail Light Assembly |
Connection Type | 4-Way Flat |
For Use With | Vehicles and Trailers with Two-Wire Systems |
Includes | Snap Locks; Trailer-End Plug with 12" Lead and Vehicle-End Socket with 48" Lead |
Description
Flat 4-Way Connector Plug/Socket,58305
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- GATES Classical Section Wrapped V-Belt, A32 (A32)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- ORALITE Reflective Tape, Emergency Vehicle Type (22189)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- CURT Brake Control Harness, 51522 (51522)
- CURT Butt Connectors, 12-10 Wire Gauge, PK100 (59423)
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- CURT Multi-Function Taillight Converter Kit (59236)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- Curt Trailer Wiring