Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug/Socket, 58304
Mfr # 58304
Zoro # G8652073
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Type 4-Way Flat Connector Plug and Socket
- Connection Type 4-Way
- Material Rubber Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58304
- Zoro # G8652073
- UPC # 612314003044
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 12" (Wire) |
Wire Length | 12 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Type | 4-Way Flat Connector Plug and Socket |
Connection Type | 4-Way |
Material | Rubber Molded |
Application | Vehicles and Trailers With Two-Wire Systems |
For Use With | Trailer and Tow Vehicle |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer |
Includes | Wire |
Contact Material | Metal |
Product Type | Four-Way Flat Connector |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 12 in, Features Connects Tail Lights, Brake Lights and Turn Signals, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 7-WAY MOLDED TRAILER END W/ 12FT CABLE (50-67-007)
- SMC DOT Fitting, Male Elbow, 5/8", 1/2" NPT (KV2L15-37S)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- DB ELECTRICAL Starter For Tecumesh 37425 36914 110-130 112566 410-22017 9981; 410-22017 (410-22017)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT Female Qck Connctrs, 16-14 Wire ga., PK100 (59592)
- CURT Fish Wire for 5/8" Diameter Bolts (58430)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Brake Control Harness, 51447 (51447)
- CURT Automotive Electrical Plug, 16 ga Wire (58032)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S DURANGO (30012)
- Curt Trailer Wiring