Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug/Socket, 58050
Mfr # 58050
Zoro # G8652082
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- For Use With Tail Lights, Brake Lights and Turn Signals
- Type 4-Way Flat Connector Plug and Socket
- Length 72" (Wire)
- Application Vehicles and Trailers With Two-Wire Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58050
- Zoro # G8652082
- UPC # 612314905003
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 72" (Wire) |
Details
Item | Flat 4-Way Connector Plug/Socket,58050 |
Connection Type | 4-Way Flat |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Type | 4-Way Flat Connector Plug and Socket |
Application | Vehicles and Trailers With Two-Wire Systems |
Material | Rubber Molded |
Description
Flat 4-Way Connector Plug/Socket,58050
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Wrench, 5 In (1EFY6)
- FUNNEL KING Polyethylene, 4 gal., 7", 17-3/4", 1", Green (32955)
- DORMAN Drum Brake Wheel Cylinder, W19238 (W19238)
- QUICKCABLE Hardware Fastener, 5/16-18, PK25 (6701-360-025T)
- CURT Brake Control Harness, 51343 (51343)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Rnd 6-Way Connector Socket (58090)
- CURT Fish Wire for 7/16" Diameter Bolts (58410)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Adapter w/Alarm, 57720 (57720)
- SUPERJOCK 80012204 4Ft. Cable And Pin Trailer Breakaway System Switch (SU90345)
- Curt Trailer Wiring