Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug, 58349
Mfr # 58349
Zoro # G8652207
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Includes Dust Cover, Snap Locks
- Material Rubber Molded
- For Use With Trailer and Tow Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58349
- Zoro # G8652207
- UPC # 612314013487
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 48" (Wire) |
Wire Length | 48 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Includes | Dust Cover, Snap Locks |
Material | Rubber Molded |
For Use With | Trailer and Tow Vehicle |
Connection Type | 4-Way |
Type | 4-Way Flat Connector Plug |
Application | Vehicles and Trailers With Two-Wire Systems |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket |
Product Type | Four-Way Flat Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 48 in, Features Connects Tail Lights, Brake Lights and Turn Signals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket, Includes Dust Cover, Snap Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAYLOCK BLAYLOCK TL-20 Bulldog Style Receiver Lock (TL-20)
- LISLE Locking Air Tool Holder (49960)
- WALKER EXHAUST Exhaust Tail Pipe, 55593 (55593)
- DAYTON Sleeve Adapter (H060456-001)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- CURT Brake Control Harness, 51323 (51323)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Dodge Factory Harness Adapter (57300)
- HOPKINS 07-16 JEEP WRANGLER TOWED VEHICLE WIRING KIT (56200)
- Curt Trailer Wiring