Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug, 58348
Mfr # 58348
Zoro # G8652128
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Rubber
- Wire Gauge 16 ga
- Length 48" (Wire)
- Connection Type 4-Way
- Material Rubber Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58348
- Zoro # G8652128
- UPC # 612314003488
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 48" (Wire) |
Wire Length | 48 in |
Details
Item | Automotive Electrical Plug |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Connection Type | 4-Way |
Material | Rubber Molded |
Application | Vehicles and Trailers With Two-Wire Systems |
For Use With | Trailer and Tow Vehicle |
Type | 4-Way Flat Connector Plug |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket |
Includes | Wire |
Product Type | Four-Way Flat Connector |
Contact Material | Metal |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 48 in, Features Connects Tail Lights, Brake Lights and Turn Signals, Splices Into Trailer Wiring to Provide a Connection to The Vehicle Socket, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE 6.5INX22IN ONYX BLACK SUPER GARD FENDER (952622)
- CRESCENT JOBOX 50 Gallon Square Aluminum Liquid Transfer Tank for Trucks (439000)
- A & I PRODUCTS 60 Double Roller Chain, 10ft (USA) 12" x12" x3" (A-RC60D)
- DISCO Halogen Headlight Assortment, 39 pcs. (8665)
- CURT RV 7-Way Blade Connector Plug, 58141 (58141)
- CURT Brake Control Harness, 51342 (51342)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Custom Wiring Harness, 4Way Flat Output, Select Hyundai Ioniq 5 (56484)
- CURT Automotive Electrical Plug, 16 ga Wire (58032)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 8 ft. (56612)
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 4FT CABLE (50-87-004)
- Curt Trailer Wiring