Shop All Trailer Wiring
Curt
Flat 4-Way Connector Plug, 57220
Mfr # 57220
Zoro # G8652152
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material Rubber
- Wire Gauge 16 ga
- Length 20 ft. (Wire)
- Type 4-Way Flat Connector Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57220
- Zoro # G8652152
- UPC # 612314014200
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 20 ft. (Wire) |
Wire Length | 20 ft |
Details
Item | Automotive Electrical Plug |
Connection Type | 4-Way |
Insulation Material | Rubber |
Wire Gauge | 16 ga |
Type | 4-Way Flat Connector Plug |
Material | Rubber Molded |
For Use With | Trailer and Tow Vehicle |
Application | Vehicles and Trailers With Two-Wire Systems |
Features | Constructed with Bonded Wires and Molded Rubber, Perfect for Rewiring Your Trailer, Using the Existing Taillights |
Includes | Wire |
Contact Material | Metal |
Product Type | Four-Way Flat Connector |
Description
Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 20 ft, Features Constructed with Bonded Wires and Molded Rubber, Perfect for Rewiring Your Trailer, Using the Existing Taillights, Includes Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Row Seat Protector, Black (DE2020CH)
- VELVAC 15' Coiled Nylon Air Hose - Service (022027)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-3/32 in. (PA1840)
- CURT RV 7-Way Blade Connector Plug, 58141 (58141)
- CURT RV 7-Way Blade Connector Socket, 58417 (58417)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- HUSKY TOWING TRAILER CONNECTOR, 4FLAT TO 7BLADE ADPT HUSKY (13166)
- Curt Trailer Wiring