Shop All Trailer Wiring
Curt
Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020
Mfr # 58020
Zoro # G8651419
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Way Connector
- Material Rubber Molded
- Connection Type 2-Way Flat
- Length 12" (Wire)
- Application Automotive Vehicle, Motorcycle, Boat, ATV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58020
- Zoro # G8651419
- UPC # 612314111121
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 12" (Wire) |
Details
Type | 2-Way Connector |
Material | Rubber Molded |
Connection Type | 2-Way Flat |
Application | Automotive Vehicle, Motorcycle, Boat, ATV |
Item | Flat 2-Way Connector Plug/Socket w/12" Wire,58020 |
Description
Flat 2-Way Connector Plug/Socket w/12 In. Wire,58020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Ball Mount With 4 Inch Drop x 8 Inch Long Tube Black (1803010)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- STEELCRAFT AUTOMOTIVE 09-14 F150 ELEVATION FRONT BUMPER REPLACEMENT (60-11360)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Flat Connector 5-Way Tester (57505)
- CURT Flat Cnnctr 5-Way Plug w/48" Wires, 58540 (58540)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- Curt Trailer Wiring