Shop All Trailer Wiring
Curt
Fish Wire for 7/16" Diameter Bolts
Mfr # 58410
Zoro # G8663623
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Type Fish Wire
- For Use With 7/16" Diameter Threaded Bolts
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58410
- Zoro # G8663623
- UPC # 612314400416
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 18" |
Details
Material | Steel |
Color | Yellow |
Type | Fish Wire |
Item | Fish Wire for 7/16" Diameter Bolts |
For Use With | 7/16" Diameter Threaded Bolts |
Description
Fish Wire for 7/16 In. Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 45824 (45824)
- A & I PRODUCTS Relay 5" x3" x1" (A-LVA13729)
- TAYLOR MADE Taylor Made Teak Flag Pole - 1" x 30" (60752)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- CURT Breakaway Switch, 52010 (52010)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Escape (56448)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- HOPKINS 4WIRE FLAT CONNECTR 12""L (48110)
- Curt Trailer Wiring