Shop All Trailer Wiring
Curt
Fish Wire for 5/8" Diameter Bolts
Mfr # 58430
Zoro # G8663669
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fish Wire
- Color Yellow
- For Use With 5/8" Diameter Threaded Bolts
- Length 18"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58430
- Zoro # G8663669
- UPC # 612314400430
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 18" |
Details
Type | Fish Wire |
Color | Yellow |
For Use With | 5/8" Diameter Threaded Bolts |
Item | Fish Wire for 5/8" Diameter Bolts |
Material | Steel |
Description
Fish Wire for 5/8 In. Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON PC Programming Cable f/All Current Fixed Mount Radios (CT-99)
- FOUR SEASONS SUPER FLUSH SOLVENT: 1 QUART (69994)
- ATTWOOD MARINE Attwood Thru Hull Stainless Steel 3/4" For Hose (66547-3)
- SEA DOG Switch Panel, #422010-1 (422010-1)
- CURT Flat Cnnctr 5-Way Plug w/48" Wires, 58540 (58540)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- CURT Trailer Brake Controller Harness, Jeep Wrangler JL, Gladiator (51527)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56602 (56602)
- CURT Flat 4-Way Connector Tester (58260)
- PHILLIPS Socket - Receptacle, 12 Conductor / 24V (16-724)
- Curt Trailer Wiring