Shop All Trailer Wiring
Curt
Fish Wire for 1/2" Diameter Bolts
Mfr # 58400
Zoro # G8663693
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1/2" Diameter Threaded Bolts
- Length 18"
- Type Fish Wire
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 58400
- Zoro # G8663693
- UPC # 612314000401
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 18" |
Details
Item | Fish Wire for 1/2" Diameter Bolts |
Material | Steel |
For Use With | 1/2" Diameter Threaded Bolts |
Type | Fish Wire |
Color | Yellow |
Description
Fish Wire for 1/2 In. Diameter Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Front Hub Removal Set F/DODGE (LI38210)
- LOKAR 70FMB Universal Rectangular Floor Mount Shifter Boot (L30-70FMB)
- VELVAC Butt Connector Vinyl 22-18 50 Pk (056051-50)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 1-7/8BALL 2W W/CHAIN (87070)
- CURT Combo Trailer Light (53440)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- HUSKY TOWING TRAILER CONNECTOR, 5TH WHEEL HARNESS FD/GM W/7WAY (30342)
- Curt Trailer Wiring