Shop All 5th Wheel Hitches
Curt
Fifth Wheel Hitch, 7500 lb Tongue Cap.
Mfr # 16320
Zoro # G701710441
product price: $1,203.95
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,203.95
Free 30-Day Returns
Key Features
- Includes Hitch Head, Hitch Legs
- Finish Teridium
- Features One-Pin Head Removal, Integrated Wear Plates, Patented Interlocking Jaws for Full Kingpin Contact and Coupling Security, Strategic Grip Points for Ergonomic Moving and Handling, Three-Position Coupling Indicator Clearly Shows Coupling Status
- Material Cast Steel
- For Use With Fifth Wheel Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16320
- Zoro # G701710441
- UPC # 612314050963
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Adjustable Height Range | 13 in to 17 in |
Details
Includes | Hitch Head, Hitch Legs |
Finish | Teridium |
Features | One-Pin Head Removal, Integrated Wear Plates, Patented Interlocking Jaws for Full Kingpin Contact and Coupling Security, Strategic Grip Points for Ergonomic Moving and Handling, Three-Position Coupling Indicator Clearly Shows Coupling Status |
Material | Cast Steel |
For Use With | Fifth Wheel Trailer |
Tongue Capacity | 7,500 lb |
Gross Trailer Weight Capacity | 7,500 lb |
Resistance Properties | Rust-Resistant |
Gross Vehicle Weight Capacity | 30,000 lb |
Locking Jaw Handle | Yes |
Hitch Style | Removable |
Vehicle Make/Model/Year | Universal |
Drilling Required | Yes |
Item | Fifth Wheel Hitch |
Locking Jaw Type | Double Jaw |
Description
Fifth Wheel Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 7,500 lb, Adjustable Height Range 13 in to 17 in, Pivot Angle Not Applicable, Locking Jaw Type Double Jaw, Material Cast Steel, Finish Teridium, Vehicle Make/Model/Year Universal, Includes Hitch Head, Hitch Legs, Resistance Properties Rust-Resistant, Drilling Required Yes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Gas Tank Vent, #352100-1 (352100-1)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- HALTEC Metal Dome Valve Cap, PK100 (A-100-VC-3)
- CTA MANUFACTURING Toyota Oil Filter Wrench (1726)
- CURT Puck System 5th Wheel Legs for Ford (16017)
- CURT A20 Sliding 5th Wheel Hitch 20000 lbs (16531)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- CURT Q20 5th Wheel Hitch with GM Puck System Legs (16094)
- Curt 5th Wheel Hitches