Shop All Trailer Wiring
Curt
Female Qck Connctrs, 16-14 Wire ga., PK100
Mfr # 59592
Zoro # G8663650
product price: $11.25
/pk 100, $0.11/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Color Blue
- For Use With Fit 16-14 Gauge Wires, Mfr. No. 59432
- Application Installing Towing Electrical Components or Similar Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59592
- Zoro # G8663650
- UPC # 612314492008
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Type | Wire Connector |
Color | Blue |
For Use With | Fit 16-14 Gauge Wires, Mfr. No. 59432 |
Item | Female Qck Connectors,16-14 Wire ga.,Package Quantity 100 |
Application | Installing Towing Electrical Components or Similar Applications |
Description
Female Qck Connectors,16-14 Wire ga.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-11 Pc 11 Epoxy Glue 1 Oz (010112)
- S.U.R. & R. AUTO PARTS Deluxe Fuel Injection Pressure Tester Kit (FPT22)
- DONALDSON P171575, HYD CART (P171575)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- CURT Rnd 6-Way Connector Socket (58090)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- CURT Flat 4-Way Connector Socket, 58041 (58041)
- CURT Flat 4-Way Connector Tester (58260)
- DRYCONN Dryconn Waterproof Connector, Black, PK100 (61241)
- Curt Trailer Wiring