Shop All Trailer Hitch Balls
Curt
Euro Mount, 2" Ball, 1-1/4" Shnk, 3500 lb.
Mfr # 45572
Zoro # G8663468
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/4"
- Size (In.) 2" Ball, 1-1/4" Shank
- For Use With Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver
- Application Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs
- Type Euro Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45572
- Zoro # G8663468
- UPC # 612314021208
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 7-1/4" |
Size (In.) | 2" Ball, 1-1/4" Shank |
Details
Item | Euro Mount,2" Ball,1-1/4" Shank,3500 lb. |
For Use With | Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver |
Application | Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs |
Type | Euro Ball Mount |
Color | Black |
Description
Euro Mount,2 In. Ball,1-1/4 In. Shank,3500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Male Connector, Compression Type, PK2 (ABM240)
- MAHLE Engine Valve Cover Gasket Set, VS50355 (VS50355)
- ILB GOLD Indicator Lamp Neon, Automotive, Replacement For Donsbulbs, Sr-B2A-240V-W/Res (SR-B2A-240V-W/RES)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- CURT Replacment Folding Ball Gsnck Htch T-Hndl (66123)
- CURT Fusion Ball Mount w/2" Ball, 45134 (45134)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 42225 (42225)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16" (40039)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16" (40084)
- Curt Trailer & Towing Hitches