Shop All Trailer Hitch Balls
Curt
Euro Mount, 2" Ball, 1-1/4" Shank
Mfr # 45562
Zoro # G8663501
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Ball Mount
- Application Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs
- Length 9-3/4"
- Size (In.) 2" Ball, 1-1/4" Shank
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45562
- Zoro # G8663501
- UPC # 612314120208
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 9-3/4" |
Size (In.) | 2" Ball, 1-1/4" Shank |
Details
Item | Euro Mount,2" Ball,1-1/4" Shank |
Type | Euro Ball Mount |
Application | Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs |
Color | Black |
For Use With | Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver |
Description
Euro Mount,2 In. Ball,1-1/4 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES ENGINE MOUNT (3457)
- LISLE Hog Ring Pliers (61400)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- POWERSTOP Z36 Truck&Tow Pads, Z36-691 (Z36-691)
- CURT Trailer Ball, Steel, 1-1/4 in Shank Dia. (40178)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 9-1/2" L (45342)
- CURT Trailer Ball, 1"x2-1/4" Shnk, Chrm, 2-5/16" (40039)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- HUSKY TOWING HITCH ACCESSORIES, BALL 2 X 3/4 X1-3/4 CHROME (33849)
- Curt Trailer & Towing Hitches