Shop All Trailer Hitch Balls
Curt
Euro Mnt, 2" Bll, 1-1/4" Shnk, 3500 lb., 10"
Mfr # 45552
Zoro # G8663459
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs
- Length 10"
- For Use With Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver
- Size (In.) 2" Ball, 1-1/4" Shank
- Type Euro Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45552
- Zoro # G8663459
- UPC # 612314019205
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 10" |
Size (In.) | 2" Ball, 1-1/4" Shank |
Details
Item | Euro Mount,2" Ball,1-1/4" Shank,3500 lb.,10" L |
Application | Towing Basic Utility Trailers, Small Boat Trailers and Canoe Haulers, Popup Campers and Small Recreational Vehicle Trailers for Dirt Bikes and Smaller ATVs |
For Use With | Fits Trailer Hitches With a 1-1/4" x 1-1/4" Receiver |
Type | Euro Ball Mount |
Color | Black |
Description
Euro Mount,2 In. Ball,1-1/4 In. Shank,3500 lb.,10 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Grommet, Wswa Solv Cntnr, 22039457 (22039457)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- DAYCO 01-06 Chry-Intl/Navistar-M-Benz 3.2-7.3L Poly Rib Belt, 5081145 (5081145)
- CURT Euro Mount, 1-7/8" Ball, 10" L (45551)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40008)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 2-5/16" (40084)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT HITCH BAL MOUNT STL 7.5in. (45830)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 9-1/2" L (45342)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2 In (2" Ball for Hitch)
- Curt Trailer Hitch Balls