Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57660
Mfr # 57660
Zoro # G8663258
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Connection Type 7-WAY RV BLADE TO 6-Way ROUND
- Type 7-Way Electrical Adapter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57660
- Zoro # G8663258
- UPC # 612314117666
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Connection Type | 7-WAY RV BLADE TO 6-Way ROUND |
Item | Electrical Trailer Adapter,57660 |
Type | 7-Way Electrical Adapter |
Material | Plastic |
Description
Electrical Trailer Adapter,57660
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T SERIES Ignition Coil, UC15T (UC15T)
- KEN-TOOL Rubber Grip W/Dual Flangevinyl Grip (35926-11)
- FIAMM Horn Kit, Electric, 3"L (66063)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.93 in. L (371PTC-4-2)
- CURT Electrical Adapter w/Tester, 57676 (57676)
- CURT Trailer Light Kit, 53540 (53540)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Rnd 4-Way Connector Plug/Socket (58671)
- CURT Breakaway Switch, 52010 (52010)
- CURT Dual-Output Electrical Adapter, 57672 (57672)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- Curt Trailer Wiring