Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57621
Mfr # 57621
Zoro # G8663221
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way Round to 4-Way Flat
- Type 6-Way Electrical Adapter
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Material Plastic
- Features Connects Tail Lights, Brake Lights and Turn Signals, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57621
- Zoro # G8663221
- UPC # 612314962495
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 1 1/2 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/2 in |
Details
Item | Automotive Electrical Adapter |
Connection Type | 6-Way Round to 4-Way Flat |
Type | 6-Way Electrical Adapter |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Material | Plastic |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Plug-and-Play Design Eliminates the Need for Cutting or Splicing |
Standards | IP67 |
For Use With | 4-Way Flat Trailer Plugs |
Vehicle Connection | 6-Way Round |
Color | Black |
Trailer Connection | 4-Way Flat |
Product Type | 6-Way Electrical Adapter |
Description
Automotive Electrical Adapter, Product Type 6-Way Electrical Adapter, For Use With 4-Way Flat Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 6-Way Round, Material Plastic, Color Black, Height 1 1/2 in, Overall Width 1 1/2 in, Overall Length 2 3/4 in, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Plug-and-Play Design Eliminates the Need for Cutting or Splicing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE 4" LED Utility Courtesy Light - 12V (6355W7)
- HALTEC Flange Nut, 9/16", 2 pcs. (139987)
- BELL Digital Mirror Mount Compass, Silver (29001-8)
- CURT Rnd 7-Way Connector Socket, 58170 (58170)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Trailer Brake Controller Harness, Select Jeep Wrangler JL, Gladiator (51526)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Custom Wiring Harness 4Way Flat Output Select Ford Maverick (56477)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- CURT Electrical Trailer Adapter, 57240 (57240)
- CURT RV 7-Way Blade Cnnctr Plug/Socket, 58152 (58152)
- Curt Trailer Wiring