Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57444
Mfr # 57444
Zoro # G8663413
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Connection Type 4-Way Flat
- Type 4-Way Electrical Adapter
- Material Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57444
- Zoro # G8663413
- UPC # 612314094448
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Item | Electrical Trailer Adapter,57444 |
Connection Type | 4-Way Flat |
Type | 4-Way Electrical Adapter |
Material | Die-Cast |
Description
Electrical Trailer Adapter,57444
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brake Socket Set, Star and Hex Bit (1EJZ9)
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING, LED, AMBER (547815)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- MARKAL YELLOW ALL PURPOSE GREASE (MKL096131)
- CURT Electrical Trailer Adapter, 57621 (57621)
- CURT Custom Wiring Harness (4-Way Flat Output), 56442 (56442)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Custom Towed-Vehicle RV Wiring Harness, 58977 (58977)
- CURT Spectrum Brake Control (51170)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Kia Telluride (56490)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58061 (58061)
- Curt Trailer Wiring