Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57225
Mfr # 57225
Zoro # G8663361
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type 4-Way Electrical Adapter
- Connection Type 4-Way Round to 4-Way Flat
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57225
- Zoro # G8663361
- UPC # 612314114245
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Material | Plastic |
Item | Electrical Trailer Adapter,57225 |
Type | 4-Way Electrical Adapter |
Connection Type | 4-Way Round to 4-Way Flat |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Description
Electrical Trailer Adapter,57225
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Bulb 881 12V 27W Pgj Bulbs, 881 (881)
- ATTWOOD MARINE Attwood 3NM Anchor Masthead Light with Black Composite Lightarmor Base (7201-P-7)
- POWERBUILT 1500Lb Engine Leveler with Handle (640470)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- CURT Replacment OE 4-Way Flat Socket, Plug USCAR (55515)
- CURT RV Bumper Hitch Fits 4"x4" Bumper Beams (19100)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- CURT Uni Brake Control Harness, Pigtails, 51516 (51516)
- CURT Flat 4-Way Connector Plug/Socket, 58051 (58051)
- SEACHOICE 5-Flat To 7-Round Coil Cord Adaptor (51591)
- Curt Trailer Wiring