Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57184
Mfr # 57184
Zoro # G8663343
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat to 7-Way Rv Blade
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Material Plastic
- Type 4-Way Electrical Adapter
- Standards IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57184
- Zoro # G8663343
- UPC # 612314608041
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 15 1/2 in |
Details
Item | Automotive Electrical Adapter |
Connection Type | 4-Way Flat to 7-Way Rv Blade |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Material | Plastic |
Type | 4-Way Electrical Adapter |
Standards | IP67 |
For Use With | 7-Way RV Blade Trailer Plugs |
Features | Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover |
Trailer Connection | 7-Way Blade |
Color | Black |
Vehicle Connection | 4-Way Flat |
Product Type | 4-Way Electrical Adapter |
Description
Automotive Electrical Adapter, Product Type 4-Way Electrical Adapter, For Use With 7-Way RV Blade Trailer Plugs, Trailer Connection 7-Way Blade, Vehicle Connection 4-Way Flat, Material Plastic, Color Black, Height 2 3/4 in, Overall Width 2 3/4 in, Overall Length 15 1/2 in, Standards IP67, Features Connects Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power, Slit Loom Keeps Wires Contained, Spring-Loaded Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 4 in. W (983-71 ES)
- BALDWIN FILTERS Air Filter, 8-5/32 x 14-19/32 in. (RS3540)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- STENS Oem Replacement Belt 265-430 For Grasshopper 382099 (265-430)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- CURT Wire Ties, 14-1/4", PK100 (59732)
- CURT Female Qck Connctrs, 12-10 Wire ga., PK100 (59593)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT Brake Control Harness, 51353 (51353)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- BUYERS PRODUCTS Breakaway Switch With 48 Inch Prewired Cable Loop (5422010)
- Curt Trailer Wiring