Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57041
Mfr # 57041
Zoro # G8663282
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Type 7-Way Electrical Adapter
- Connection Type 7-Way Round to 4-Way Flat
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57041
- Zoro # G8663282
- UPC # 612314117048
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Type | 7-Way Electrical Adapter |
Connection Type | 7-Way Round to 4-Way Flat |
Item | Electrical Trailer Adapter,57041 |
Material | Plastic |
Description
Electrical Trailer Adapter,57041
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD CHAMOIS WRINGER (ARCW-1)
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- CURT Taillight Converter, 24V (56424)
- CURT Flat 4-Way Connector Plug, 58348 (58348)
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56602 (56602)
- CURT RV 7-Way Blade Connector Plug, 58141 (58141)
- CURT 7' GM Wiring Harness Ext. & Cover (Adds 7-Way RV Blade to Truck Bed) (56072)
- Curt Trailer Wiring