Shop All Trailer Wiring
Curt
Electrical Trailer Adapter, 57040
Mfr # 57040
Zoro # G8663273
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way Round to 4-Way Flat
- Material Plastic
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Type 7-Way Electrical Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57040
- Zoro # G8663273
- UPC # 612314777044
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Connection Type | 7-Way Round to 4-Way Flat |
Material | Plastic |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Type | 7-Way Electrical Adapter |
Item | Electrical Trailer Adapter,57040 |
Description
Electrical Trailer Adapter,57040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Shock Kit-Front For Arctic Cat 300 2x4 1998-2004, 300 4x4 1998-2005 (21-0001)
- DAYCO Auto V-Belt, Industry Number 11A1090 (15430)
- SPEC-D TUNING 04-10 Scion Tc LED Tail Lights-Black (LT-TC04JMLED-V2-TM)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- CURT Assure Proportional Trailer Brake Controller with Dynamic Screen (51160)
- CURT Breakaway Switch, 52010 (52010)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- CURT Twst-On Wire Cnnctr, 18-10 Wire ga., PK100 (59901)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- Curt Trailer Wiring