Shop All Trailer Wiring
Curt
Electrical Adapter w/Tester, 57676
Mfr # 57676
Zoro # G8663230
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat to 7-Way Rv Blade
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Type 4-Way Electrical Adapter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57676
- Zoro # G8663230
- UPC # 612314047260
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Electrical Adapter w/Tester,57676 |
Connection Type | 4-Way Flat to 7-Way Rv Blade |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Type | 4-Way Electrical Adapter |
Material | Plastic |
Description
Electrical Adapter w/Tester,57676
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- DRAW-TITE RECEIVER MOUNT TOW EYELET, SOLID SHANK, GWR 10,000 LBS. 7-3/8IN LENGTH (63045)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- WEGMANN AUTOMOTIVE BX/25 COATED LT. TRUCK WEIGHT (T100N)
- CURT 8' Electrical Adapter 7-Way RV Blade Vehicle to 4-Way Flat Trailer (57280)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- CURT Brake Control Harness, 51363 (51363)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- CURT Male Quick Cnnctrs, 16-14 Wire ga., PK100 (59432)
- Curt Trailer Wiring