Shop All Trailer Wiring
Curt
Electrical Adapter Harness, 5 ft., 57271
Mfr # 57271
Zoro # G8652417
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade Vehicle to 4-Way Flat Trailer
- For Use With 4-Way Flat Trailer Plugs
- Length 5 ft.
- Application Connects Tail Lights, Brake Lights and Turn Signals
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57271
- Zoro # G8652417
- UPC # 612314572717
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 5 ft. |
Height | 1 3/4 in |
Overall Length | 5 ft |
Overall Width | 1 3/4 in |
Details
Item | Automotive Electrical Adapter Harness |
Connection Type | 7-Way RV Blade Vehicle to 4-Way Flat Trailer |
For Use With | 4-Way Flat Trailer Plugs |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
Material | Plastic |
Type | Electrical Adapter Harness |
Standards | IP67 |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Corrosion Resistant, Plug-and-Play Design Eliminates the Need for Cutting or Splicing, UV-Resistant Coiled Cable Extends up to 5 ft Without Scraping the Ground |
Vehicle Connection | 7-Way Blade |
Color | Black/Blue |
Trailer Connection | 4-Way Flat |
Product Type | Electrical Adapter Harness |
Description
Automotive Electrical Adapter Harness, Product Type Electrical Adapter Harness, For Use With 4-Way Flat Trailer Plugs, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black/Blue, Height 1 3/4 in, Overall Width 1 3/4 in, Overall Length 5 ft, Standards IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL AMERICA Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun (110025541)
- GROTE Power Module, Red, For RH Tail Lamp (51022)
- DAYCO 5/8 In. X 250 Ft. Heater Hose, 80272 (80272)
- VELVAC 3 Way Push/Pull Mini Valve (320188)
- CURT 7' Custom Wiring Extension Harness, Adds 4-Way, 7-Way RV Blade to Truck Bed (56003)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- CURT LED Electrical Adapter, 57004 (57004)
- CURT Replacment 7-Way RV Blde Harnss, 6 ft., 56601 (56601)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- CURT Custom Wiring Connector (4-Way Flat Output) (56429)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For BH10 Series (RB102516)
- Curt Trailer Wiring