Shop All Trailer Hitches
Curt
Echo Brake Controller Manual Override Button
Mfr # 51189
Zoro # G200928903
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish CLEAR PLASTIC COATING
- Width 9
- Overall Width 1
- Material Plastic
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51189
- Zoro # G200928903
- UPC # 612314050666
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Width | 9 |
Overall Width | 1 |
Overall Height | 7 |
Length | 7 |
Height | 1 |
Overall Length | 9 |
Details
Finish | CLEAR PLASTIC COATING |
Material | Plastic |
Weight | 0.035 |
Description
The CURT Echo mobile brake controller manual override button promotes a hands-free driving experience with the CURT Echo mobile brake controller #51180. It synchronizes with the Echo and your smartphone, using Bluetooth. Then, with the press of a button, you can manually activate the trailer brakes, whenever needed. This allows you to use the Echo brake controller for towing even if local laws restrict the use of smartphones while operating a vehicle. With this button, the Echo continues to operate normally, using the Smart Control app. However, instead of using the app interface to manually activate the trailer brakes, the driver uses this Bluetooth button (app must be running for button to operate). It features a long-range Bluetooth signal and is programmable with other Flic applications. The button also takes up very little space on your dash, featuring a diameter of 1-1/8 inches. It comes with a double-sided adhesive pad for immediate installation in your vehicle, and it has a replaceable CR2016 battery with a three-year lifespan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Truck Wheel Step (3912A)
- GATES Serpentine Belt 2005-2007 Sterling Truck Condor 7.2L, K080876 (K080876)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- SUR&R Fuel Tubing, 5/16" Outside dia., 100 ft. L (K005100)
- CURT Replacment Trunnion Bar Conical Washers (17314)
- CURT Chnnl-Styl Lntt Eye, 24K lb., 3" I.D., Raw (48660)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11375 (11375)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11604 (11604)
- GEN-Y HITCH MEGA-DUTY 2 Shank 15 Drop 2K TW 16K Hitch & GH-051 Dual-Ball & GH-0100 Stabilizer Kit (GH-517)
- Curt Trailer & Towing Hitches