Shop All Trailer Hitches
Curt
Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2"
Mfr # 58001
Zoro # G8663151
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle
- For Use With Fits Virtually Any 2" x 2" Trailer Hitch Receiver Tube
- Material Steel
- Type Easy-Mount Connector Bracket
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 58001
- Zoro # G8663151
- UPC # 612314028788
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" |
Details
Application | Connector Brackets Provide a Simple Solution for Mounting Wiring to Your Trailer Hitch or the Rear of Your Vehicle |
For Use With | Fits Virtually Any 2" x 2" Trailer Hitch Receiver Tube |
Material | Steel |
Type | Easy-Mount Connector Bracket |
Item | Easy-Mount Bracket for 4 or 5-Way Flat |
Color | Black |
Description
Easy-Mount Bracket for 4 or 5-Way Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 10W-30, Hi Mileage, 5 Qt. (550045205)
- BANDO Auto Serpentine Belt, 4Pk1475 (4PK1475)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- FLOWMASTER 14-18 SILVERADO/SIERRA 1500, 5.3L, CB, S (717857)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12169 (12169)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15318 (15318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Trailer Hitch, 2" Receiver, Class 3,13235 (13235)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- Curt Trailer & Towing Hitches