Shop All 5th Wheel Hitches
Curt
E16 5th Whl Htch w/Ford Puck Systm Rllr
Mfr # 16674
Zoro # G8663020
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,507.95
Free 30-Day Returns
Key Features
- Color Black
- Includes 5Th Wheel Head, Legs; Hardware (Base Rails and Brackets Not Included)
- For Use With Ford Short-Bed Pickups With the OEM Truck Bed Puck System
- Type 5th Wheel Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16674
- Zoro # G8663020
- UPC # 612314044399
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Includes | 5Th Wheel Head, Legs; Hardware (Base Rails and Brackets Not Included) |
Item | E16 5th Wheel Hitch w/Ford Puck System Roller |
For Use With | Ford Short-Bed Pickups With the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch |
Description
E16 5th Wheel Hitch w/Ford Puck System Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera (RVS-770)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT Custom 5th Wheel Brackets (16429)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT Replacement S-Series 5th Wheel Slider Handle Pin (19106)
- CURT A20 5th Wheel Hitch, 16140 (16140)
- REESE Reese 50026 Custom Quick-Install Fifth Wheel Brackets Ford F-250/F-350/F-450 Super Duty (2011-2016) (50026)
- Curt 5th Wheel Hitches