Shop All 5th Wheel Hitches
Curt
E16 5th Whl Htch w/Ford Puck System Legs
Mfr # 16031
Zoro # G8663118
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$877.95
Free 30-Day Returns
Key Features
- Includes E16 5Th Wheel Hitch Head Mfr. No. 16515; Ford Puck System Legs Mfr. No. 16017
- Type 5th Wheel Hitch With Ford Puck System Legs
- For Use With Ford Long-Bed Pickups With the OEM Truck Bed Puck System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16031
- Zoro # G8663118
- UPC # 612314160310
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | E16 5Th Wheel Hitch Head Mfr. No. 16515; Ford Puck System Legs Mfr. No. 16017 |
Type | 5th Wheel Hitch With Ford Puck System Legs |
For Use With | Ford Long-Bed Pickups With the OEM Truck Bed Puck System |
Color | Black |
Item | E16 5th Whl Htch w/Ford Puck System Legs |
Description
E16 5th Whl Htch w/Ford Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Fine Cut, Liquid, 16 Ounce, Single (M0216)
- RIGID INDUSTRIES 1 X 2 65 DC SCENE LIGHT BLK/AM (86630)
- TIMKEN Tapered Roller Bearing Cup, Hm89410 (HM89410)
- AUVECO 1/4/#14 LICENSE PLATE NUT NYLON - GM, 50PK (11719)
- CURT S25 5th Wheel Slider 25000 lbs (16574)
- CURT E16 5th Wheel Hitch (16115)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- DRAW-TITE 15-C FORD F150 5TH WHEEL CUSTOM QUICK INSTALL BRAKET KIT(#30153 RAILS (56034)
- Curt Trailer & Towing Hitches