Shop All 5th Wheel Hitches
Curt
E16 5th Whl Hitch w/Rails
Mfr # 16116
Zoro # G8663109
product price: $497.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Color Black
- Includes E16 5Th Wheel Hitch Mfr. No. 16115, Base Rails Mfr. No. 16200; Hardware
- Type 5th Wheel Hitch With Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16116
- Zoro # G8663109
- UPC # 612314161164
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Includes | E16 5Th Wheel Hitch Mfr. No. 16115, Base Rails Mfr. No. 16200; Hardware |
Type | 5th Wheel Hitch With Rails |
Item | E16 5th Wheel Hitch w/Rails |
Description
E16 5th Wheel Hitch w/Rails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- STENS Air Filter For Gb Stihl Oem : 4223 141 0300 (605-228)
- KEN-TOOL Oversize Mcgard Wheel Locks (30170-70)
- ILC Replacement for Stanley 5677 replacement light bulb lamp (5677 STANLEY)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT S25 5th Wheel Slider 25000 lbs (16574)
- CURT Puck Systm 5th Whl Roller Adaptr for Ram (16022)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- CURT E16 5th Wheel Hitch (16115)
- GROTE MFG CO Bracket, Gray Plastic, Permit Holder (43901)
- Curt Trailer & Towing Hitches