Shop All 5th Wheel Hitches
Curt
E16 5th Whl Hitch Puck System Adapter
Mfr # 16667
Zoro # G8663127
product price: $1,259.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,259.95
Free 30-Day Returns
Key Features
- For Use With Chevy or GMC short-bed pickups with the OEM truck bed puck system
- Type 5th Wheel Hitch With Roller and GM Puck System Adapter
- Material Steel
- Includes E16 5Th Wheel Hitch Head Mfr. No. 16515, R16 Roller Mfr. No. 16560; Gm Puck System Adapter Mfr. No. 16023
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16667
- Zoro # G8663127
- UPC # 612314042470
- Country of Origin China
- Category 5th Wheel Hitches
Details
For Use With | Chevy or GMC short-bed pickups with the OEM truck bed puck system |
Type | 5th Wheel Hitch With Roller and GM Puck System Adapter |
Item | E16 5th Wheel Hitch Puck System Adapter |
Material | Steel |
Includes | E16 5Th Wheel Hitch Head Mfr. No. 16515, R16 Roller Mfr. No. 16560; Gm Puck System Adapter Mfr. No. 16023 |
Color | Black |
Description
E16 5th Wheel Hitch Puck System Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Antenna, Flexible, 48inH (305-4FD)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- TIMKEN Timken Seal, 415857 (415857)
- AIRBAGIT AirBagIt AIRTANK-01-BIL 0.50 Gallon 2.25 In. Ports Custom Billet Air Tank 8 In. X 5 in. (AIRTANK-01-BIL)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT A16 5th Wheel Hitch Head, 16520 (16520)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- Curt 5th Wheel Hitches