Shop All 5th Wheel Hitches
Curt
E16 5th Wheel Hitch
Mfr # 16115
Zoro # G8662969
product price: $470.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch
- Includes 5Th Wheel Head, Legs; Hardware (Base Rails and Brackets Not Included)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16115
- Zoro # G8662969
- UPC # 612314161157
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch |
Includes | 5Th Wheel Head, Legs; Hardware (Base Rails and Brackets Not Included) |
Color | Black |
Item | E16 5th Wheel Hitch |
Description
E16 5th Wheel Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- BUYERS PRODUCTS Latch, Flush-Mount, Nonlocking, Paddle (N3885)
- SHARPLINE CONVERTING MS, 5/16" X 150'; Buckskin (R42014)
- SPEC-D TUNING 07-12 GMC Sierra Mesh Grille - Chrome (HG-GMC07CV2)
- CURT Puck System 5th Wheel Legs for Ram (16021)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT Puck System 5th Wheel Legs for GM (16025)
- CURT A20 5th Wheel Hitch, 16180 (16180)
- CURT Custom 5th Wheel Brackets (16429)
- CURT Q20 5th Wheel Hitch with GM Puck System Legs (16094)
- HUSKY TOWING HITCH FIFTH WHEEL ACCESSORIES, 16KW / 26KW REPLACEMENT HANDLE HL (33198)
- Curt 5th Wheel Hitches