Shop All Trailer Wiring
Curt
Dual-Output Electrical Adapter, 57674
Mfr # 57674
Zoro # G8662978
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade to 4-Way Flat
- Type Custom Wiring Harness
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57674
- Zoro # G8662978
- UPC # 612314047246
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Dual-Output Electrical Adapter,57674 |
Connection Type | 7-Way RV Blade to 4-Way Flat |
Type | Custom Wiring Harness |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Material | Plastic |
Description
Dual-Output Electrical Adapter,57674
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 50’ ft Roll) (CAR-24-50-35)
- FOUR SEASONS O-Ring/Green, 24659 (24659)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- WESTIN Platinum Bug Shield (72-99126)
- CURT Soft-Trac 2 Breakaway Kit w/Charger (52028)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56623)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT OEM Replacement Dual-Output 7 & 4-Way Connector (Plugs into USCAR) (57015)
- BUYERS PRODUCTS 20 Foot Stainless Steel Core Wire (R38D6x20)
- Curt Trailer Wiring