Shop All Trailer Wiring
Curt
Dual-Output Electrical Adapter, 57624
Mfr # 57624
Zoro # G8662987
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way Round to 4-Way Flat
- Type Custom Wiring Harness
- Application An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57624
- Zoro # G8662987
- UPC # 612314046249
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Dual-Output Electrical Adapter,57624 |
Connection Type | 6-Way Round to 4-Way Flat |
Type | Custom Wiring Harness |
Application | An Adapter is An Electrical Device That Allows a Connection to be Made Between a Mismatched Trailer Plug and Vehicle Socket |
Material | Plastic |
Description
Dual-Output Electrical Adapter,57624
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 18 In Trico Exact Fit Wiper Blade (Beam) (18-17B)
- WEATHERTECH Front Side Window Deflectors, 80940 (80940)
- VELVAC Valve, Sol/Air/Man Overide, 4-Way (320186)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- CURT Brake Control Harness, 51452 (51452)
- CURT Flat Cnnctr 5-Way Plug w/48" Wires, 58540 (58540)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Rnd 6-Way Connector Socket, Vehicle Side (58091)
- MASTER LOCK Trailer Receiver Lock, Key, III/IV Class (1479DAT)
- Curt Trailer Wiring